Shop All Bit Socket Sets
Tekton
3/8 Inch Drive Long Hex Bit Socket Set, 19-Piece (1/8-3/8 in., 3-10 mm)
Mfr # SHB91315
Zoro # G009910468
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB91315
- Zoro # G009910468
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear. The extra-long bits allow you access deep into narrow, recessed areas and come stored in a sturdy, clearly marked case.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Sockets come organized in a sturdy case that features strong latches and clear, molded markings for each tool
- •8-pc 3/8 in. drive 6 in. long hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- •11-pc 3/8 in. drive 6 in. long hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DRIVE X 1" HEX DRIVER IM (GP4932F)
- IRWIN Utility Saw, 11 1/2 In, 10 TPI (2014200)
- MOODY TOOL Spring Tool w/Handle, Pull, 6 In (51-1851)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rails, 18-Piece (1/8-3/8 in., 3-10 mm) (SHB91201)
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs (SHB90301)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- TEKTON 1/2 Inch Drive Torx Bit Socket Set with Rail, 9-Piece T30-T80 (SHB92107)
- TEKTON 1/2" Drive Hex Bit Socket Set, SAE, Metric, 24 pcs (SHB92301)
- TITAN Socket Set, Metric, 9 pcs (16141)
- Tekton Bit Socket Sets