Shop All Bit Socket Sets
Tekton
3/8 Inch Drive Hex, Torx, TR Torx, Phillips, Slotted, Square Bit Socket Set 110-Piece
Mfr # SHB91317
Zoro # G210757418
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB91317
- Zoro # G210757418
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
TEKTON heat-treated S2 steel bits are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to exact tolerances for precise engagement with fasteners. Large, stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Sturdy, clearly marked storage case is made from high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •bit tips are machined to precise tolerances for strong engagement with fastener heads
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •16-pc. 3/8 in. drive standard and long metric hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- •22-pc. 3/8 in. drive standard and long inch hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm
- •24-pc. 3/8 in. drive Torx bit sockets:T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- •12-pc. 3/8 in. drive TR Torx bit sockets: TR TORX TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208405)
- RIDGID Drive Belt (71957)
- JACKS Jacks 10775 Hole Puncher with Power Grip (10775)
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- TEKTON 1/2 Inch Drive Torx & Tamper-Resistant Torx Bit Socket Set, 20-Piece (SHB92201)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (SHB91314)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91315)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) (SHB92102)
- BONDHUS ProHold Ball Bit Set, 7 pcs (31645)
- Tekton Sockets & Ratchets