Shop All Sockets
Tekton
3/8 Inch Drive (F) x 1/4 Inch (M) Reducer
Mfr # SHA13100
Zoro # G7728657
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Width 0.7 in.
- Length 1.1 in.
- Weight 0.05 lb.
Product Information
Dimensions
Drive Size | 3/8" |
Width | 0.7 in. |
Length | 1.1 in. |
Tang Size | 1/4 in. |
Details
SAE or Metric | SAE |
Item | Reducer |
Weight | 0.05 lb. |
Description
Hand Drive Reducer 3/8 Inch Drive (F) x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43335)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- DRILL AMERICA 1-1/8x18" Ship Auger Bit (DMS73-1070)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Socket (SHD22318)
- TEKTON 3/8 Inch Drive x 18 mm Universal Joint Socket (SHD18118)
- TEKTON 1/4 Inch Drive x 4 mm 12-Point Socket (SHD02302)
- TEKTON 1/4 Inch Drive x 12 mm Deep 12-Point Socket (SHD03312)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- Tekton Sockets