Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm)
Mfr # SID91303
Zoro # G600844711
product price: $83.00
/ea
Free Shipping & Returns
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.7 in.
- Width 7.8 in.
- Material Steel
- Color Black
- Length 12.3 in.
Product Information
- Brand Tekton
- MFR # SID91303
- Zoro # G600844711
- UPC # 20209054468
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Height | 2.7 in. |
Width | 7.8 in. |
Length | 12.3 in. |
Details
Material | Steel |
Color | Black |
Description
When you need a durable and versatile impact socket set, the TEKTON SID91303 3/8 in. Drive Deep 6-pt. Impact Socket Set is an ideal choice. This set comes with 19 pieces for a wide range of applications. Each piece is made from premium grade materials that are resistant to wear and corrosion. The sockets have both a high visibility laser marking and permanent stamped marking that won't wear off easily Precise 6 point openings provide an exact fit for hex fasteners The TEKTON SID91303 3/8 in. Drive Deep 6-pt. Impact Socket Set is an excellent addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill Fabricator's Kit Fractional 115V (0905105)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- PERFORMANCE TOOL 25-Pc Sae/Mm Hex Key Wrench Set Hex Key Set, W80281 (W80281)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91215)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92337)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91217)
- Tekton Impact Socket Sets