Shop All Crowfoot Socket Wrenches
Tekton
3/8 Inch Drive Crowfoot Wrench Set with Key, 13-Piece (5/16-1 in.)
Mfr # WCF91102
Zoro # G600618176
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Width (In.) 1.9 in.
- Length (In.) 10.1 in.
- Height (In.) 2.4 in.
Product Information
- Brand Tekton
- MFR # WCF91102
- Zoro # G600618176
- UPC # 20209051504
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Width (In.) | 1.9 in. |
Length (In.) | 10.1 in. |
Height (In.) | 2.4 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made with 4140 Chromium-Molybdenum steel. Storage key included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 42 (CC817BT)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14120)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13111)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14119)
- TEKTON 3/8 Inch Drive x 24 mm 6-Point Flare Nut Crowfoot Wrench (WCF16224)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14118)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13125)
- PROTO 1/2" Drive, Metric 24mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5324MCF)
- Tekton Sockets & Ratchets