Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece (1/4-1 in.)
Mfr # SKT15101
Zoro # G7735185
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15-pc. 3/8 in. drive 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 15-pc. 3/8 in. drive deep 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 1-pc. universal joint: 3/8 in. drive ; 2-pc. 3/8 in. drive extensions: 3, 6 in. ; 1-pc. 3/8 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case
- Height 3 in.
- Width 8.8 in.
- Weight 7.1 lb.
- Overall Length 14 in
Product Information
- Brand Tekton
- MFR # SKT15101
- Zoro # G7735185
- UPC # 020209036372
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Height | 3 in. |
Width | 8.8 in. |
Overall Length | 14 in |
Details
Includes | 15-pc. 3/8 in. drive 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 15-pc. 3/8 in. drive deep 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 1-pc. universal joint: 3/8 in. drive ; 2-pc. 3/8 in. drive extensions: 3, 6 in. ; 1-pc. 3/8 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case |
Item | Socket and Ratchet Set 3/8 Inch Drive 6- |
Weight | 7.1 lb. |
Description
Socket and Ratchet Set 3/8 Inch Drive 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- DREMEL Tungsten Carbide Cutter (9906)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT12ZB)
- STARRETT Carbide Tipped Hole Saw, 3-1/8", 79mm (CT318)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91113)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92013)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- Tekton Sockets & Ratchets