Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 6-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.)
Mfr # SID91104
Zoro # G300844745
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1.3 in.
- Height 1.7 in.
- Length 18.2 in.
- Material Steel
Product Information
- Brand Tekton
- MFR # SID91104
- Zoro # G300844745
- UPC # 20209995600
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Width | 1.3 in. |
Height | 1.7 in. |
Length | 18.2 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 15-pc. 3/8 inch drive 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.; Socket rail ;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6160)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/16 (C23838)
- K-TOOL INTERNATIONAL 1/2" Drive, 22mm Metric Socket, 6 Points (KTI-28222)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92305)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92321)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92333)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91109)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, SAE, 5/16 to 1 in., 12-Piece (CP53000-12SX)
- Tekton Sockets & Ratchets