3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.)
Mfr # WCF90121
Zoro # G509910395
Product Information
- Brand Tekton
- MFR # WCF90121
- Zoro # G509910395
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Description
This Tekton 3/8 Inch Drive Flare Nut Crowfoot Wrench Set features a complete range from 5/16 to 1-1/16 inch. The sizes of our flare nut crowfoot wrenches scale optimally with fitting depths to achieve the best possible combination of engagement, access, and strength. Our design is leaner than conventional 6-point crowfoot wrenches, giving you more room to work in tight spaces. The wrenches are abrasive blasted to create a smooth, satin finish. Our electroless nickel plating process applies a uniform, corrosion resistant coating to the entire tool surface. Each crowfoot wrench has a permanent high-contrast size marking engraved on the side. The wrenches are made entirely in the USA with USA-sourced materials. Most of the steps, including machining, broaching, blasting, plating and engraving, take place at Tekton's manufacturing facility in Grand Rapids, Michigan.
- •Optimized for Engagement, Access, and Strength – Our deep, 6-point design maximizes your contact with fittings and prevents slipping
- •Reinforced Jaw Strength – We reinforced our wrenches with material where it matters most to avoid high stress concentrations and prevent the jaws from spreading
- •15-Degree Offset Increases Access Angles – The jaw opening is offset 15 degrees from the center of the wrench so that it can be flipped over to gain additional access angles
- •Electroless Nickel Plating for Corrosion Resistance – The electroless nickel plating finish is easy to wipe clean, highly resistant to corrosion, and has a low environmental impact compared to conventional hexavalent chrome plating
- •Uniform Coverage and Better Fit – The electroless plating process applies a uniform coating to the entire tool surface; by comparison, electroplating, including conventional chrome plating, has varying thickness across the tool because the plating thickness depends on the electric current density at each point on the tool
- •Manufactured in Michigan – Tekton flare nut crowfoot wrenches are made entirely in the USA with USA-sourced materials; most of the steps, including machining, broaching, blasting, plating and engraving, take place at Tekton's manufacturing facility in Grand Rapids, Michigan
- •14-pc. 3/8 in. drive flare nut crowfoot wrenches: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE Sakrete 65455003 10.3 oz. Tube Concrete & Mortar Repair (648624)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 18 (SLPL218)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- PLANO Tool Box, Plastic, Orange, 17 in W x 10 in D x 13 in H (181250)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) with Rack (WCF92220)
- TEKTON 3/8 in. Drive Metric, 12 pcs, Electroless nickel (WCF93201)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) with Key (WCF91120)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF93101)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF94102)
- CHANNELLOCK Standard 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302948)
- Tekton Sockets & Ratchets