Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 12-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm)
Mfr # SID91217
Zoro # G409910358
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SID91217
- Zoro # G409910358
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •9-pc. 3/8 inch drive standard 12-point inch impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •9-pc. 3/8 inch drive deep 12-point inch impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •12-pc. 3/8 inch drive standard 12-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •12-pc. 3/8 inch drive deep 12-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •Socket rails and trays
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 12 Piece SAE Hex Key Set, 11036 (11036)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64808 (64808)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE, Metric 47 Pieces 1/4 in to 7/8 in, 6 mm to19 mm , Chrome (94547-12)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/8 (C73024)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2 in., 8-39 mm) (SID92408)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91108)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- Tekton Impact Socket Sets