Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm)
Mfr # SID91114
Zoro # G303547827
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 19-Piece (6-24 mm)
- Material Steel
- Length 18.2 in.
- Width 1.3 in.
Product Information
- Brand Tekton
- MFR # SID91114
- Zoro # G303547827
- UPC # 20209994368
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Size | 19-Piece (6-24 mm) |
Length | 18.2 in. |
Width | 1.3 in. |
Height | 1.7 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN SET DRILL BIT INDUSTRIAL 29PC (HN3018005)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 12mm (82582)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set, 7-Piece (29-38 mm) (SID92003)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91217)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91100)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- SUNEX SKT SET 1/2" DR 10 PC HEX DRIVER IMP (SU2639)
- Tekton Sockets & Ratchets