Shop All Hand Held Punches
Tekton
3/8 Inch Center Punch
Mfr # 66083
Zoro # G8870141
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.13 lb.
- Width 0.4 in.
- Length 5 in.
Product Information
- Brand Tekton
- MFR # 66083
- Zoro # G8870141
- UPC # 020209660836
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.4 in. |
Length | 5 in. |
Details
Item | Center Punch 3/8" |
Weight | 0.13 lb. |
Description
Center Punch 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 1-3/4" Dia. (GNH2-HEXF4-----)
- DRILL AMERICA 5/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/32)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UV65)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- TEKTON 5/32 Inch Solid Punch (66074)
- TEKTON 5/16 Inch Pin Punch (66058)
- TEKTON 1/8 Inch Alignment Punch (66173)
- TEKTON 3/8 Inch Solid Punch (66079)
- TEKTON 5/32 Inch Pin Punch (66054)
- TEKTON 3/32 Inch Solid Punch (66072)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- Tekton Cutting and Shaping Tools