Shop All Hex Keys
Tekton
3/8 Inch Ball End Hex L-Key
Mfr # KLX72375
Zoro # G810369837
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Material Steel
- Size 3/8 in
- Length 9 in
Product Information
Dimensions
Size | 3/8 in |
Length | 9 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Material | Steel |
Features | Ball End |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110308)
- ZORO SELECT Corner Chamfer End Mill, 1/2", Carbide (255-200500B)
- GREAT NECK #3 x 6 Inch Phillips Square Shank Screwdriver (73133)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- TEKTON T10 Star L-Key (KLT22100)
- TEKTON 5/32 Inch Ball End Hex L-Key (KLX72156)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 5/8 Inch Flat End Hex L-Key (KLX12625)
- TEKTON T6 Star T-Handle Key (KTT32060)
- EKLIND Ergonomic 9 mm Tip Size, 9 in Long (64985)
- Tekton Hex Keys