Shop All Crowfoot Socket Wrench Sets
Tekton
3/8 in. Drive SAE, 13 pcs, Electroless nickel
Mfr # WCF94102
Zoro # G010369828
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Finish Electroless nickel
- SAE or Metric SAE
- Number of Pieces 13
- Includes Key
Product Information
- Brand Tekton
- MFR # WCF94102
- Zoro # G010369828
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8 in. |
Details
Finish | Electroless nickel |
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | Key |
Material | Steel |
Color | Nickel |
Description
- •Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
- •Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
- •Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
- •Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
- •Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that’s easy to read
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YT54)
- CUSTOM LEATHERCRAFT TOOL BAG12""W/PLATC TRAY (1533)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 21-Piece (5/16-3/4 in., 8-19 mm) (WCF90320)
- TEKTON 3/8 in. Drive 21 pcs, Electroless nickel (WCF94301)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF95101)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- TEKTON 3/8 in. Drive Metric, 12 pcs, Electroless nickel (WCF94201)
- TEKTON 3/8 in. Drive Metric, 12 pcs, Electroless nickel (WCF93201)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF93101)
- Tekton Crowfoot Socket Wrench Sets