Shop All Crowfoot Socket Wrenches
Tekton
3/8 in. Drive, Metric Electroless nickel
Mfr # WCF14119
Zoro # G510369885
$16.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 3/8 in.
- Socket Sizes 19mm
- Head Size 19 mm
- Material Steel
Product Information
- Brand Tekton
- MFR # WCF14119
- Zoro # G510369885
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8 in. |
Socket Sizes | 19mm |
Head Size | 19 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Finish | Electroless nickel |
Features | Tekton 3/8-inch drive crowfoot wrenches are designed as ultimate access tools that can fit into tight spaces where others can't. These wrenches are finished with an electroless nickel plating process that offers several key advantages, including complete corrosion protection on interior surfaces and a better fit in the jaws, as the plating material doesn't accumulate at the tips as with conventional chrome plating. Additionally, this process has a lower environmental impact since it doesn't require the use and disposal of chromium. We make the wrenches entirely in the USA with USA-sourced materials. The steps of machining, broaching, engraving, vibration polishing, abrasive blasting, and plating all take place locally at Tekton's Grand Rapids, Michigan manufacturing facility. |
Color | Nickel |
Description
- •Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
- •Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
- •Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
- •Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
- •Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that’s easy to read
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09in (7100264073)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths DRILL PAL (100SEW29)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23038)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13108)
- TEKTON 17-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack, Red (8-24 mm) (ORG26217)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14113)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14019)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Flare Nut Crowfoot Wrench (WCF16223)
- WILLIAMS 1/2" Drive, SAE 1-5/8" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF52)
- Tekton Sockets & Ratchets