Shop All Impact Socket Sets
Tekton
3/8 in. Drive 6-pt. Impact Socket Set, 34-pc. (1/4-1 in, 6-24 mm)
Mfr # SID91202
Zoro # G300844677
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.8 in.
- Width 3.7 in.
- Material Steel
- Color Black
- Length 19.7 in.
Product Information
- Brand Tekton
- MFR # SID91202
- Zoro # G300844677
- UPC # 20209995730
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Height | 1.8 in. |
Width | 3.7 in. |
Length | 19.7 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 34-pc. 3/8 inch drive 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in., 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm; Socket rails and tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/2"R (CF577PF)
- VIKING 3/4" Type 280-CN 135° Split Pt. 1/2" Shank Cryo/Nitride S&D Drill (30153)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92305)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92325)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- PROTO 1/2" Drive Impact Socket Set, Metric, 18 pcs (J72149M)
- Tekton Impact Socket Sets