Shop All Impact Universal Joints
Tekton
3/8" Drive Universal Joint, SAE
Mfr # SHA12101
Zoro # G7733959
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Weight 0.16 lb.
- Drive Type Beveled
- Width 0.8 in.
Product Information
- Brand Tekton
- MFR # SHA12101
- Zoro # G7733959
- UPC # 020209022771
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Width | 0.8 in. |
Length | 2.2 in. |
Details
Item | Universal Joint |
SAE or Metric | SAE |
Weight | 0.16 lb. |
Drive Type | Beveled |
Description
Hand Drive Universal Joint 3/8 Inch Driv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06 -7'9)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- BURNDY Type W Crimping Die, Length (In.): .75 (WBG)
- MILWAUKEE TOOL Toilet Auger and Cable (3576-21, 48-53-3576)
- TEKTON 3/4" Drive Universal Joint, SAE (SHA32103)
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- TEKTON 1/2 Inch Drive Impact Universal Joint (SIA22102)
- WESTWARD 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LYV7)
- Tekton Impact Universal Joints