Shop All Socket Sets
Tekton
3/8" Drive SAE, Metric, 47 pcs
Mfr # SKT15301
Zoro # G1176693
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.8 in.
- SAE or Metric SAE, Metric
- Includes (9) 3/8" Drive 6 point Socket: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (9) 3/8" Drive Deep 6 point Socket: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (12) 3/8" Drive 6 point Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (12) 3/8" Drive Deep 6 Point Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) 3/8" Drive 90 tooth Quick Release Ratchet: 8"; (2) 3/8" Drive Extension Bars: 3, 6"; (1) Universal Joint 3/8" Drive; (1) Storage Case
- Measurement Type SAE, Metric
- Drive Size 3/8"
Product Information
- Brand Tekton
- MFR # SKT15301
- Zoro # G1176693
- UPC # 020209007501
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 7.8 in. |
Drive Size | 3/8" |
Overall Length | 12.3 in |
Height | 2.7 in. |
Details
Item | Socket and Ratchet Set |
SAE or Metric | SAE, Metric |
Includes | (9) 3/8" Drive 6 point Socket: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (9) 3/8" Drive Deep 6 point Socket: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (12) 3/8" Drive 6 point Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (12) 3/8" Drive Deep 6 Point Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) 3/8" Drive 90 tooth Quick Release Ratchet: 8"; (2) 3/8" Drive Extension Bars: 3, 6"; (1) Universal Joint 3/8" Drive; (1) Storage Case |
Measurement Type | SAE, Metric |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Number of Pieces | 47 |
Weight | 7.79 lb. |
Description
Socket-Ratchet Set,47 pcs.,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD NutDriverSet, 1/4", 5/16", 3/8", 7/16"Hex (38RV62)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- EAZYPOWER Round Head Rasp, 5/8 in., 1 pcs. (30084)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" SAE Socket, 6 Points (4478)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15312)
- TEKTON 1/2 Inch Drive 12-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92011)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 51-Piece (10-32 mm) (SKT25201)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13201)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91110)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13202)
- PROTO 1/2 in Drive Socket Set Metric 32 Pieces 10 mm to 22 mm , Black Phosphate (J74232IM)
- Tekton Sockets & Ratchets