Shop All Socket Sets
Tekton
3/8" Drive SAE, 7 pcs
Mfr # SHD91118
Zoro # G7736838
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 13.1 in
- Includes (7) Universal Joint Socket Set 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket rail
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Tekton
- MFR # SHD91118
- Zoro # G7736838
- UPC # 020209046807
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 13.1 in |
Width | 1.1 in. |
Height | 2.4 in. |
Details
Includes | (7) Universal Joint Socket Set 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket rail |
SAE or Metric | SAE |
Item | Universal Joint Socket Set |
Number of Pieces | 7 |
Measurement Type | SAE |
Weight | 0.93 lb. |
Description
Universal Joint Socket Set 3/8 Inch Driv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6231)
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- DOTCO Collet, 1/8 (204)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92108)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 42-Piece (6-24 mm) (SKT15201)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91114)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- TEKTON 1/2" Drive Metric, 15 pcs (SHD92106)
- PERFORMANCE TOOL 22-Pc 1/4 In Dr. Metric Socket Set Tool Set, W36904 (W36904)
- Tekton Sockets & Ratchets