Shop All Hand Ratchets
Tekton
3/8" Drive Quick-Release Ratchet, 5.1 in. L
Mfr # SRH11104
Zoro # G8864462
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 4-1/2 in
- Drive Type Quick-Release
- Weight 0.46 lb.
- Features Standard Handle
Product Information
- Brand Tekton
- MFR # SRH11104
- Zoro # G8864462
- UPC # 020209009598
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 4-1/2 in |
Width | 1.2 in. |
Length | 5.1 in. |
Socket Depth | 1.1" |
Height | 1.1 in. |
Working Length | 4.5 in. |
Details
Item | Quick-Release Ratchet |
Drive Type | Quick-Release |
Weight | 0.46 lb. |
Features | Standard Handle |
SAE or Metric | SAE |
Head Thickness | 0.498 in. |
Tooth Count | 90 |
Description
The Tekton SRH11104 3/8 Inch Drive x 4-1/2 Inch Quick-Release Ratchet is a useful tool for tightening and loosening nuts and bolts. This ratchet has a total length of 5 1/4 in., while its working length measures 4 1/2 in.. The ratchet's drive size is 3/8", while the drive type is quick release. It weighs 0.46 lb. and has a width of 1 2 in.. The head thickness measures 0.498 in., while the height is 1 1/8 in.. This Tekton ratchet comes with SAE measurements, a socket depth of 1 11" and a head thickness of 0.498". If you are looking for an efficient way to tighten or loosen nuts and bolts, then this Tekton SRH11104 3/8 Inch Drive x 4-1/2 Inch Quick Release Ratchet will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Electric Palm Sander / Polisher (Vac), 6700-DCE-6V (6700-DCE-6V)
- HYDE Scraper (43660)
- KRAFT TOOL Pool Trowel, Round, 4 x 14 in, Blue Steel (CF277B)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Long Ratchet Set, 2-Piece 12, 14 in. (SRH99302)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet (SRH22214)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- TEKTON 1/4 Inch Drive Ratchet and Spinner Handle Set 5-Piece (SDR99009)
- GREY PNEUMATIC RATCHET 1/2" DR 24 TOOTH QUICK RELEASE (GP21024BRQ)
- Tekton Sockets & Ratchets