Shop All Socket Sets
Tekton
3/8" Drive Metric, 12 pcs
Mfr # SHD91102
Zoro # G7733688
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 12
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Includes (12) Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket Rail
Product Information
- Brand Tekton
- MFR # SHD91102
- Zoro # G7733688
- UPC # 020209046937
- Country of Origin Multiple
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 12 |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Includes | (12) Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket Rail |
Item | Socket Set |
Weight | 1.27 lb. |
Description
Hand Drive Socket Set 3/8 Inch Drive 6-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Shank Dia.: 3/8" (CC-1206)
- WILDE 11" GASKET SCRAPER-1-1/4" FACE-BULK (516W-4032.NP/BB)
- WIHA Piece GoBox Precision Micro Bit Set (75958)
- KO-KEN T Handle 14mm Hex 340 x 220mm (157H-14)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03101)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90105)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92120)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- CRAFTSMAN 1/4 in, 3/8 in Drive Metric, SAE, Torx, 13 pcs (CMMT49294)
- Tekton Socket Sets