Shop All Bit Socket Sets
Tekton
3/8" Drive Long Torx Bit Socket Set, Torx(R), 12 pcs
Mfr # SHB91305
Zoro # G7736576
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 12
- Includes (12) 3/8" Drive long Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, Storage Case
Product Information
- Brand Tekton
- MFR # SHB91305
- Zoro # G7736576
- UPC # 020209036204
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Width | 6.6 in. |
Length | 10.6 in. |
Height | 2.4 in. |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) 3/8" Drive long Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, Storage Case |
Item | Long Torx Bit Socket Set |
Material | S2 Steel |
Weight | 3 lb. |
Description
Star Bit Socket Set 3/8 In. Drive Long Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .7 Hp 1/2" Composite Reversible Drill (4451)
- IDEAL Spiral Step Bit 4 Pc Kit (36-700)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- TEKTON 1/2" Drive External Socket Set, SAE, 10 pcs (SHD92117)
- TEKTON 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs (SKT25402)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (SHB91314)
- TEKTON 1/2 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece #2-#4, 1/4-5/8 in. (SHB92108)
- MAYHEW STEEL PRODUCTS SAE HEX DUAL DRIVE 10PC SET (MY16004)
- Tekton Bit Socket Sets