Shop All Bit Socket Sets
Tekton
3/8" Drive Long Hex Bit Socket Set, SAE, 8 pcs
Mfr # SHB91301
Zoro # G7734643
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 8
- Includes (8) 3/8" Drive Long Hex Bit Socket: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8", Storage Case
Product Information
- Brand Tekton
- MFR # SHB91301
- Zoro # G7734643
- UPC # 020209036167
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Length | 10.6 in. |
Width | 6.6 in. |
Height | 2.4 in. |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 3/8" Drive Long Hex Bit Socket: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8", Storage Case |
Item | Long Hex Bit Socket Set |
Material | S2 Steel |
Weight | 2.1 lb. |
Description
Hex Bit Socket Set 3/8 Inch Drive Long S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Dust Collector, 115 V (201768G-B5)
- REGAL CUTTING TOOLS 1-3/16-18 NEF Hand Tap H6 6 Flt Bottom (011145AS)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 3/16 Diameter, 6PK (22653)
- TEKTON 8 mm Tip, 3/8 in. Drive, Metric (SHB13208)
- TEKTON 1/2" Drive External Socket Set, SAE, 10 pcs (SHD92117)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rail, 11-Piece (3-10 mm) (SHB91107)
- TEKTON 3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12, MT14-MT18 (SHB99100)
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs (SHB90103)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (SHB90101)
- Tekton Sockets & Ratchets