Shop All Crowfoot Socket Wrench Sets
This Product is Discontinued
Tekton
3/8" Drive Crowfoot Wrn Set, 3/8-1" 3/8" Dr 10 pcs., SAE, 10 pcs, Open End, Chrome Plated (Discontinued)
Mfr # 2575
Zoro # G8861540
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Finish Chrome Plated
- SAE or Metric SAE
- Socket Sizes 3/8" to 1"
- Number of Pieces 10
Product Information
- Brand Tekton
- MFR # 2575
- Zoro # G8861540
- UPC # 020209025758
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 3/8" to 1" |
Overall Length | 10-1/2" |
Width | 3.6 in. |
Length | 10.5 in. |
Height | 0.6 in. |
Details
Finish | Chrome Plated |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | 10-pc. 3/8 in. drive crowfoot wrenches: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1 in. ; Includes storage rail |
Item | Crowfoot Wrn Set,3/8-1" 3/8" Dr 10 pcs. |
Head Style | Open End |
Material | Steel |
Weight | 1.54 lb. |
Description
Crowfoot Wrn Set,3/8-1 In. 3/8 In. Dr 10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.