Shop All Chisels
Tekton
3/4 Inch Long Cold Chisel
Mfr # 66207
Zoro # G8869520
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.8 in.
- Width 0.7 in.
- Weight 1.05 lb.
- Height 0.6 in.
Product Information
Dimensions
Length | 11.8 in. |
Width | 0.7 in. |
Height | 0.6 in. |
Details
Item | Long Cold Chisel 3/4" |
Weight | 1.05 lb. |
Description
Long Cold Chisel 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLPR2)
- MILWAUKEE TOOL EXACT 750 MCM Copper 12T U-Style Die (49-12-U750C)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON 7/8 Inch Cold Chisel (66008)
- TEKTON 1/4 Inch Cold Chisel (66001)
- TEKTON 1/2 Inch Cold Chisel (66005)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- DEWALT DEWALT WOOD CHISL 1-1/2"" (DWHT16852)
- Tekton Cutting and Shaping Tools