Shop All Sockets
Tekton
3/4 Inch Drive x 7/8 Inch Deep 6-Point Socket
Mfr # SHD33022
Zoro # G1175835
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 7/8 in
- Measurement Type SAE
- Width 1.41 in.
- Length 3.5 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 7/8 in |
Width | 1.41 in. |
Length | 3.5 in. |
Socket End Diameter | 1.27 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 7/8 in. |
Well Depth | 1.11 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 7/8" Deep |
Measurement Type | SAE |
Weight | 0.8 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 7/8 In. Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 36", Wax, Homeowner Grade (64412)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM20)
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp (237)
- KYOCERA Turning Toolholder, MCLNR 164D (MCLNR164D)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Socket (SHD23230)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- TEKTON 1/2 Inch Drive x 33 mm Deep 12-Point Socket (SHD23333)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- PROTO SKT 3/4DR 22MM 12PT (PO5522M)
- Tekton Sockets & Ratchets