Shop All Sockets
Tekton
3/4 Inch Drive x 50 mm 6-Point Socket
Mfr # SHD32150
Zoro # G1175826
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 50 mm
- Length 2.8 in.
- Measurement Type Metric
- Width 2.67 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 50 mm |
Length | 2.8 in. |
Width | 2.67 in. |
Drive End Diameter | 1.89 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.38 in. |
Socket Opening Size | 50 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 50mm 6-Po |
Measurement Type | Metric |
Weight | 1.77 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 50mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER One Way Screw Remover, No.6 to No.14, PK5 (88239)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- PACKERS KROMER Tool Retractor, 15.4-22Lb (7221-03)
- TEKTON 1/4 Inch Drive x 4 mm Deep 12-Point Socket (SHD03302)
- TEKTON 1/4 Inch Drive x 9 mm Deep 6-Point Socket (SHD03109)
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- TEKTON 1/2 Inch Drive x 27 mm 12-Point Socket (SHD22327)
- TEKTON 1/2 Inch Drive x 22 mm 12-Point Socket (SHD22322)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- KD TOOLS 3/8" Drive, 13/16" SAE Socket (80403)
- Tekton Sockets & Ratchets