Shop All Sockets
Tekton
3/4 Inch Drive x 41 mm 12-Point Socket
Mfr # SHD32341
Zoro # G1175783
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 41 mm
- Length 2.6 in.
- Measurement Type Metric
- Width 2.2 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 41 mm |
Length | 2.6 in. |
Width | 2.2 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.58 in. |
Socket Opening Size | 41 mm |
Well Depth | 1.26 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 41mm 12-P |
Measurement Type | Metric |
Weight | 1.2 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 41mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-L (45782)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Socket (SHD13310)
- TEKTON 1/2 Inch Drive x 33 mm 12-Point Socket (SHD22333)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Socket (SHD12013)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD22027)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD13019)
- TEKTON 3/8 Inch Drive x 14 mm Universal Joint Socket (SHD18114)
- Tekton Sockets