Shop All Socket Extensions
Tekton
3/4 Inch Drive x 4 Inch Extension
Mfr # SHA31104
Zoro # G1174566
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Length 4 in.
- Width 1 in.
- Weight 0.85 lb.
- Locking Pin Hole Diameter 6 mm
Product Information
- Brand Tekton
- MFR # SHA31104
- Zoro # G1174566
- UPC # 020209022894
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4 in. |
Length | 4 in. |
Width | 1 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Extension,3/4" Drive x 4" |
Weight | 0.85 lb. |
Description
Extension,3/4 In. Drive x 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- CRESCENT 2mm x 1" Hex VORTEX™ Impact Power Bit - 25 Pack (CAVB1HM2-25)
- CDI CDI Torque Wrench, 3/8"Dr, 150-1000in.-lb., 16" (10002MRMH)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 10 1/2 in. Dr, 10 in L (SHA21110)
- TEKTON 3/8 Inch Drive Impact All Accessories Set (6-Piece) (SIA91002)
- TEKTON 3/8 Inch Drive x 3 Inch Impact Extension (SIA11103)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- TEKTON 3/8 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA91000)
- APEX TOOL GROUP Apex Extention 12 Inch (M-490-12)
- Tekton Socket Extensions