Shop All Sockets
Tekton
3/4 Inch Drive x 37 mm 12-Point Socket
Mfr # SHD32337
Zoro # G1175747
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 37 mm
- Width 2.04 in.
- Measurement Type Metric
- Length 2.4 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 37 mm |
Width | 2.04 in. |
Length | 2.4 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 37 mm |
Drive End Diameter | 1.5 in. |
Well Depth | 1.26 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 37mm 12-P |
Measurement Type | Metric |
Weight | 1.04 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 37mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4976CF)
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- GREENLEE Pilot Drill, 3/16 Dia x 1 1/2 In L (925-001)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD32035)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Socket (SHD12013)
- TEKTON 3/4 Inch Drive x 50 mm 6-Point Socket (SHD32150)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- TEKTON 1/2 Inch Drive x 37 mm 12-Point Socket (SHD22337)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40414)
- Tekton Sockets & Ratchets