Shop All Sockets
Tekton
3/4 Inch Drive x 34 mm 6-Point Socket
Mfr # SHD32134
Zoro # G1175713
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 34 mm
- Width 1.86 in.
- Length 2.2 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 34 mm |
Width | 1.86 in. |
Length | 2.2 in. |
Well Depth | 1.03 in. |
Socket Opening Size | 34 mm |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.5 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 34mm 6-Po |
Measurement Type | Metric |
Weight | 0.78 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 34mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. RotaCut Hole Cutter (11164)
- PROTO 1 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (J10032L)
- LENOX Replacement Blade for 3ZJF9 (12126S2B)
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-12)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Socket (SHD22030)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Socket (SHD23030)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch Deep 6-Point Socket (SHD33030)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718)
- Tekton Sockets