Shop All Sockets
Tekton
3/4 Inch Drive x 33 mm Deep 6-Point Socket
Mfr # SHD33133
Zoro # G1175476
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 33 mm
- Length 3.5 in.
- Measurement Type Metric
- Width 1.81 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 33 mm |
Length | 3.5 in. |
Width | 1.81 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 33 mm |
Well Depth | 1.38 in. |
Drive End Diameter | 1.5 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 33mm Deep |
Measurement Type | Metric |
Weight | 1.35 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 33mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Deep Metric S (36-09MM)
- GREENFIELD THREADING Hand Tap Sets (173219)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- TEKTON 1/2 Inch Drive x 24 Inch Breaker Bar (SBH00224)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD13024)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Socket (SHD12311)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Socket (SHD22221)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 12-Point Socket (SHD32248)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4709MN)
- Tekton Sockets & Ratchets