Shop All Sockets
Tekton
3/4 Inch Drive x 33 mm 6-Point Socket
Mfr # SHD32133
Zoro # G1175546
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 33 mm
- Width 1.81 in.
- Length 2.2 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 33 mm |
Width | 1.81 in. |
Length | 2.2 in. |
Socket Opening Size | 33 mm |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.03 in. |
Drive End Diameter | 1.5 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 33mm 6-Po |
Measurement Type | Metric |
Weight | 0.73 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 33mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Long Reach Harvesting Snips (FELCO 322)
- POWERBUILT 12Mm Back-Tap Thread Repair Tool (641148)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-12 (6848)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket (SHD23229)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Socket (SHD12214)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD03208)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD03207)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- KO-KEN Socket TORX E12 Nut Grip 26mm 3/8 Sq. Drive (3425-E12(2B))
- Tekton Sockets