Shop All Sockets
Tekton
3/4 Inch Drive x 32 mm 12-Point Socket
Mfr # SHD32332
Zoro # G1175528
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 32 mm
- Measurement Type Metric
- Width 1.73 in.
- Length 2.2 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 32 mm |
Width | 1.73 in. |
Length | 2.2 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.03 in. |
Socket Opening Size | 32 mm |
Drive End Diameter | 1.5 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 32mm 12-P |
Measurement Type | Metric |
Weight | 0.64 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 32mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-11)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112UM)
- VIKING #8 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08370)
- TEKTON 3/4 Inch Drive x 3/4 Inch 12-Point Socket (SHD32219)
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Socket (SHD22021)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- TEKTON 1/4 Inch Drive x 8 mm Deep 6-Point Socket (SHD03108)
- TEKTON 1/4 Inch Drive x 7/16 Inch 12-Point Socket (SHD02211)
- TEKTON 3/4 Inch Drive x 26 mm 6-Point Socket (SHD32126)
- Tekton Sockets & Ratchets