Shop All Sockets
Tekton
3/4 Inch Drive x 30 mm Deep 6-Point Socket
Mfr # SHD33130
Zoro # G1175406
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 30 mm
- Length 3.5 in.
- Measurement Type Metric
- Width 1.65 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 30 mm |
Length | 3.5 in. |
Width | 1.65 in. |
Socket Opening Size | 30 mm |
Well Depth | 1.38 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.42 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 30mm Deep |
Measurement Type | Metric |
Weight | 1.13 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 30mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- CRESCENT #2 x 2" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB2PH2-25)
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-00-1/2)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD03210)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD33033)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Socket (SHD23232)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Socket (SHD23128)
- WESTWARD 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (10E904)
- Tekton Sockets & Ratchets