Shop All Sockets
Tekton
3/4 Inch Drive x 29 mm Deep 6-Point Socket
Mfr # SHD33129
Zoro # G1175503
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 29 mm
- Length 3.5 in.
- Width 1.6 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 29 mm |
Length | 3.5 in. |
Width | 1.6 in. |
Well Depth | 1.38 in. |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 29 mm |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 29mm Deep |
Measurement Type | Metric |
Weight | 1.02 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 29mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4530PG-200)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- KO-KEN Socket 11/16 6 Point 32mm 3/8 Sq. Drive (13400A-11/16)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEXR)
- TEKTON 3/8 Inch Drive x 1/2 Inch Universal Joint Socket (SHD18013)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Socket (SHD13122)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD03211)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Socket (SHD23334)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- Tekton Sockets & Ratchets