Shop All Sockets
Tekton
3/4 Inch Drive x 28 mm Deep 6-Point Socket
Mfr # SHD33128
Zoro # G1175397
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 28 mm
- Width 1.57 in.
- Measurement Type Metric
- Length 3.5 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 28 mm |
Width | 1.57 in. |
Length | 3.5 in. |
Drive End Diameter | 1.42 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.38 in. |
Socket Opening Size | 28 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 28mm Deep |
Measurement Type | Metric |
Weight | 0.95 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 28mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, AL, 3.5 In L, 1/2 In W (AL-8)
- PROTO Combination Wrench, SAE, 2-1/16in Size (J1266)
- SUNEX 3/8" Drive 80 Piece Master Impact Socket Set (3580)
- DREMEL Structured Cutter, 1/4 Dia (9931)
- TEKTON 1/4 Inch Drive x 9/16 Inch 6-Point Socket (SHD02014)
- TEKTON 3/4 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD33022)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Socket (SHD12009)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Socket (SHD12119)
- TEKTON 1/4 Inch Drive x 10 mm Universal Joint Socket (SHD08110)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD32035)
- SURTEK Socket 12, 12 Points 916 (F5818)
- Tekton Sockets & Ratchets