Shop All Sockets
Tekton
3/4 Inch Drive x 28 mm 12-Point Socket
Mfr # SHD32328
Zoro # G1175363
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 28 mm
- Measurement Type Metric
- Length 2.1 in.
- Width 1.57 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 28 mm |
Length | 2.1 in. |
Width | 1.57 in. |
Socket Opening Size | 28 mm |
Well Depth | 1.03 in. |
Drive End Diameter | 1.42 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 28mm 12-P |
Measurement Type | Metric |
Weight | 0.53 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 28mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver, Phillips, #1x2-3/8 (26110)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Bottom Fast Spiral Flute (008096AS)
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- UNITED SCIENTIFIC Large Magnetic Compass, 90Mm Diameter (CPL090)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Socket (SHD23230)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD22227)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Socket (SHD22115)
- TEKTON 1/4 Inch Drive x 9/16 Inch Universal Joint Socket (SHD08014)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- Tekton Sockets