Shop All Sockets
Tekton
3/4 Inch Drive x 25 mm Deep 6-Point Socket
Mfr # SHD33125
Zoro # G1175309
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 25 mm
- Width 1.41 in.
- Length 3.5 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 25 mm |
Width | 1.41 in. |
Length | 3.5 in. |
Well Depth | 1.11 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 25 mm |
Drive End Diameter | 1.38 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 25mm Deep |
Measurement Type | Metric |
Weight | 0.91 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 25mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 4" T-Slot Bolt (3900-1274)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD32232)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Socket (SHD22112)
- TEKTON 3/8 Inch Drive x 13 mm Universal Joint Socket (SHD18113)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523)
- Tekton Sockets & Ratchets