Shop All Sockets
Tekton
3/4 Inch Drive x 21 mm Deep 6-Point Socket
Mfr # SHD33121
Zoro # G1175153
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 21 mm
- Measurement Type Metric
- Width 1.3 in.
- Length 3.5 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 21 mm |
Width | 1.3 in. |
Length | 3.5 in. |
Well Depth | 0.87 in. |
Locking Pin Hole Diameter | 6 mm |
Socket End Diameter | 1.23 in. |
Socket Opening Size | 21 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 21mm Deep |
Measurement Type | Metric |
Weight | 0.71 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 21mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- LYNDEX-NIKKEN Shell Mill Holder, R8, 1in Dia., 0.69in L. (850-064-1.00)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Socket (SHD22025)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Socket (SHD22210)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Socket (SHD22323)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- Tekton Sockets & Ratchets