Shop All Sockets
Tekton
3/4 Inch Drive x 20 mm 12-Point Socket
Mfr # SHD32320
Zoro # G1175248
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 20 mm
- Measurement Type Metric
- Length 2 in.
- Width 1.3 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 20 mm |
Length | 2 in. |
Width | 1.3 in. |
Locking Pin Hole Diameter | 6 mm |
Socket End Diameter | 1.19 in. |
Socket Opening Size | 20 mm |
Well Depth | 0.65 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 20mm 12-P |
Measurement Type | Metric |
Weight | 0.38 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 20mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Ripping Hammer, 5-3/8" Head, 11-3/4"Handle (E3-16S)
- TITAN Metric Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32098)
- LENOX Hole Saw (LXAH3214)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6151)
- TEKTON 3/8 Inch Drive x 1/2 Inch Universal Joint Socket (SHD18013)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD03208)
- TEKTON 1/4 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD03006)
- TEKTON 1/4 Inch Drive x 12 mm Deep 6-Point Socket (SHD03112)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (48028)
- Tekton Sockets