Shop All Sockets
Tekton
3/4 Inch Drive x 15/16 Inch Deep 6-Point Socket
Mfr # SHD33024
Zoro # G1174986
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 15/16 in
- Width 1.41 in.
- Measurement Type SAE
- Length 3.5 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 15/16 in |
Width | 1.41 in. |
Length | 3.5 in. |
Socket End Diameter | 1.35 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 15/16 in. |
Well Depth | 1.11 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 15/16" De |
Measurement Type | SAE |
Weight | 0.89 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 15/16 In. De
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN598-KT-26-3/8-16 Revolving Handle (6TG77/TP)
- MILWAUKEE TOOL Side Handle (43-62-1265)
- GREAT NECK 1/8 x 4 Inch Slotted Round Shank Cabinet Tip Screwdriver (73002)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- TEKTON 3/8 Inch Drive x 14 mm Universal Joint Socket (SHD18114)
- TEKTON 3/4 Inch Drive x 20 mm 6-Point Socket (SHD32120)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- TEKTON 1/4 Inch Drive x 7 mm Deep 6-Point Socket (SHD03107)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD13219)
- TEKTON 1/4 Inch Drive x 9/16 Inch 6-Point Socket (SHD02014)
- URREA 3/4" drive, 12-point short socket 2-1/8" (5568)
- Tekton Sockets