Shop All Sockets
Tekton
3/4 Inch Drive x 1 Inch Deep 6-Point Socket
Mfr # SHD33025
Zoro # G1174645
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1 in
- Width 1.45 in.
- Measurement Type SAE
- Length 3.5 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1 in |
Width | 1.45 in. |
Length | 3.5 in. |
Drive End Diameter | 1.42 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 1 in. |
Well Depth | 1.11 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1" Deep 6 |
Measurement Type | SAE |
Weight | 0.91 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1 In. Deep 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 4 Power Bit x 2 (150TS04)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78117D2B72370)
- IMPACTO Orthex Grip Kit, 1/8InHx12InW, Blue/Black (VI4713)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Socket (SHD12111)
- TEKTON 3/4 Inch Drive x 34 mm 6-Point Socket (SHD32134)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD23021)
- TEKTON 1/2 Inch Drive x 18 mm 6-Point Socket (SHD22118)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Socket (SHD23126)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/16" DEEP - 8 POINT IM (GP4534SD)
- Tekton Sockets