Shop All Sockets
Tekton
3/4 Inch Drive x 1 Inch 6-Point Socket
Mfr # SHD32025
Zoro # G1174679
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1 in
- Width 1.45 in.
- Measurement Type SAE
- Length 2.1 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1 in |
Width | 1.45 in. |
Length | 2.1 in. |
Socket Opening Size | 1 in. |
Drive End Diameter | 1.42 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 0.65 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1" 6-Poin |
Measurement Type | SAE |
Weight | 0.51 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1 In. 6-Poin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (2885801)
- KO-KEN Nut Setter 8mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-8)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- TEKTON 1/2 Inch Drive x 13/16 Inch Spark Plug Socket (SHD25021)
- TEKTON 1/4 Inch Drive x 14 mm 12-Point Socket (SHD02314)
- TEKTON 3/4 Inch Drive x 22 mm Deep 6-Point Socket (SHD33122)
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 12-Point Socket (SHD23236)
- TEKTON 3/4 Inch Drive x 7/8 Inch 6-Point Socket (SHD32022)
- KO-KEN Socket 6mm 4 Point 32mm Weld Nut 3/8 Sq. Drive (13400-6WN)
- Tekton Sockets