Shop All Sockets
Tekton
3/4 Inch Drive x 1-5/16 Inch 12-Point Socket
Mfr # SHD32233
Zoro # G1174907
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-5/16 in
- Measurement Type SAE
- Length 2.2 in.
- Width 1.81 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-5/16 in |
Length | 2.2 in. |
Width | 1.81 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 1-5/16 in. |
Well Depth | 1.03 in. |
Drive End Diameter | 1.42 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-5/16" 1 |
Measurement Type | SAE |
Weight | 0.71 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-5/16 In. 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Clamp Mini/Micro 6Pc Set (1964749)
- ERIEZ Oil Skimmer, Belt, 1"X13" Hang (83-2000-13)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-32 (625-32)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD03207)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Socket (SHD22222)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Socket (SHD22313)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- Tekton Sockets & Ratchets