Shop All Sockets
Tekton
3/4 Inch Drive x 1-3/16 Inch Deep 6-Point Socket
Mfr # SHD33030
Zoro # G1174828
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-3/16 in
- Length 3.5 in.
- Measurement Type SAE
- Width 1.65 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-3/16 in |
Length | 3.5 in. |
Width | 1.65 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 1-3/16 in. |
Well Depth | 1.38 in. |
Drive End Diameter | 1.42 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-3/16" D |
Measurement Type | SAE |
Weight | 1.13 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-3/16 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9/64 (C71009)
- VIM PRODUCTS Magrail Bit Base, Holds 38 Bits (VIMMRBITBASE)
- POWERBUILT Battery Pack For 20V Drill&Driver (692538E)
- WESTWARD Claw Ripper Rivet Chisel, 0.401 In. (4MHE7)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- TEKTON 1/4 Inch Drive x 4 mm 6-Point Socket (SHD02102)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- TEKTON 1/4 Inch Drive x 5/32 Inch 6-Point Socket (SHD02002)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Socket (SHD23320)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- Tekton Sockets