Shop All Sockets
Tekton
3/4 Inch Drive x 1-3/16 Inch 6-Point Socket
Mfr # SHD32030
Zoro # G1174819
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-3/16 in
- Width 1.65 in.
- Length 2.2 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-3/16 in |
Width | 1.65 in. |
Length | 2.2 in. |
Well Depth | 1.03 in. |
Socket Opening Size | 1-3/16 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.42 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-3/16" 6 |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.6 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-3/16 In. 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool (ATH-28-CEL)
- STARRETT Measure Stix 1/2" x 12Ft (SM412W)
- CHICAGO-LATROBE Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 21-Piece (69882)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- TEKTON 3/4 Inch Drive x 50 mm 6-Point Socket (SHD32150)
- TEKTON 3/4 Inch Drive x 37 mm 12-Point Socket (SHD32337)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Socket (SHD12324)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Socket (SHD23334)
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- KO-KEN Socket 12mm 12 Point 32mm 3/8 Sq. Drive (13405M-12)
- Tekton Sockets