Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/8 Inch Deep 6-Point Socket
Mfr # SHD33029
Zoro # G1174496
original price:
$18.35
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/8 in
- Width 1.57 in.
- Length 3.5 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/8 in |
Width | 1.57 in. |
Length | 3.5 in. |
Socket Opening Size | 1-1/8 in. |
Well Depth | 1.38 in. |
Drive End Diameter | 1.42 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/8" De |
Measurement Type | SAE |
Weight | 1.02 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/8 In. De
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Laser Distance Meter Kit, Backlit LCD (FLUKE 417D+62MAX+ KIT)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- DEWALT Diamond Saw Blades (DW47924)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket (SHD23229)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Socket (SHD23311)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD23013)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Socket (SHD22317)
- TEKTON 3/4 Inch Drive x 27 mm 6-Point Socket (SHD32127)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD03014)
- WESTWARD 1/4 in Drive, 6mm Spline Metric Socket, 12 Points (33M327)
- Tekton Sockets