Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket
Mfr # SHD33032
Zoro # G1174688
original price:
$20.49
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/4 in
- Measurement Type SAE
- Length 3.5 in.
- Width 1.73 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/4 in |
Length | 3.5 in. |
Width | 1.73 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 1-1/4 in. |
Well Depth | 1.38 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/4" De |
Measurement Type | SAE |
Weight | 1.24 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/4 In. De
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- MILWAUKEE TOOL MX Fuel Sewer Drum Machine w/ Powertredz (MXF501-1CP, MXFCP203)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB1-1/16HEX-LONG)
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Socket (SHD23127)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Socket (SHD23131)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Socket (SHD12106)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD32229)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD23222)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- Tekton Sockets & Ratchets