Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/2 Inch Deep 6-Point Socket
Mfr # SHD33038
Zoro # G1174654
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/2 in
- Width 2.04 in.
- Length 3.5 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/2 in |
Width | 2.04 in. |
Length | 3.5 in. |
Socket Opening Size | 1-1/2 in. |
Well Depth | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.54 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/2" De |
Measurement Type | SAE |
Tether Ready | No |
Weight | 1.55 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/2 In. De
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.50 mm (01020010)
- TENG TOOLS 6" Wire Twisting Side Cutting Pliers - AT605 (AT605)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- PROSKIT Heat Gun w/Accessories" blow molded c (SS-611A)
- TEKTON 3/4 Inch Drive x 29 mm Deep 6-Point Socket (SHD33129)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD03211)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Socket (SHD22125)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Socket (SHD12311)
- TEKTON 3/4 Inch Drive x 21 mm 12-Point Socket (SHD32321)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- STEELMAN 5-1/4" 6-Point Locknut Socket, 3/4" Drive (60273-39)
- Tekton Sockets