Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/2 Inch 6-Point Socket
Mfr # SHD32038
Zoro # G1174575
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/2 in
- Length 2.4 in.
- Measurement Type SAE
- Width 2.04 in.
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/2 in |
Length | 2.4 in. |
Width | 2.04 in. |
Drive End Diameter | 1.54 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.26 in. |
Socket Opening Size | 1-1/2 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/2" 6- |
Measurement Type | SAE |
Tether Ready | No |
Weight | 1.11 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/2 In. 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-REPR)
- WRIGHT TOOL Electric Dial Torque Wrench 3/4 (6472)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD23211)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Socket (SHD23124)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD32229)
- TEKTON 3/8 Inch Drive x 15 mm 12-Point Socket (SHD12315)
- TEKTON 1/4 Inch Drive x 9 mm 12-Point Socket (SHD02309)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- WIHA Professional Standard Deep Socket Tray (33396)
- Tekton Sockets